This product requires certification to purchase.

Fan Control Board

You last purchased this on
 
ICM Controls

Fan Control Board

  • Fast #
  • Part #IICM271C
  • Item #1661305
  • Manufacturer Part #ICM271C
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
ICM Controls

Fan Control Board

  • Fast #
  • Part #IICM271C
  • Item #1661305
  • Manufacturer Part #ICM271C
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Reliable solid state fan blower control
  • Specifically designed to replace popular gas furnace centers
  • Pin selectable blower delays
  • High power, relay output
  • Dual function fan delay timer
  • Controls the circulating fan in heat pump, A/C and forced air systems
  • Replacement for OEM models including Carrier CES0110017/18 and HH84AA-x series control boards
  • Requires Certification

Documents


Specifications

AMP:
10, 20
Brand Model Compatibility:
Carrier 302075-3 Blower
Control Board Type:
Fan
Height:
1 in
Length:
5-1/4 in
Proposition 65:
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Volts:
18-30V
Width:
5 in