Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Replacement for Goodman B1370735S, PCBFM1031S control boards
- Microprocessor based fan blower control
- For circulating fan in heat pump, A/C and forced air systems
Specifications
- AMP:
- 10, 20
- Brand Model Compatibility:
- Goodman B1370735S Blower
- Control Board Type:
- Fan
- Height:
- 1-3/4 in
- Length:
- 4-1/2 in
- Proposition 65:
- WARNING: This product can expose you to Methanol, which is known to the State of California to cause Birth defects. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 30V
- Width:
- 6 in