Frequently Purchased Together
Product Details
Product Details
- Fully programmable with LCD diagnostic display
- Twenty five-fault memory storage, non-volatile
- Identifies front and back side faults
- Protects against voltage unbalance, high/low voltage, phase loss, phase reversal, faulty power, incorrect sequencing and rapid short cycling
Specifications
- AMP:
- 10
- Application:
- Residential
- Automatic Shut-Off:
- No
- Color Finish Name:
- White
- Height:
- 1-1/2 in
- Length:
- 6-1/2 in
- Product Type:
- Voltage Digital Monitor
- Temperature Range:
- -40 to 167 Deg F
- UL Listed:
- No
- Volts:
- 190/630V
- Weight:
- 0.75 lb
- Width:
- 4-1/4 in