Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Easy view, backlit digital display
- Adjustable voltage set point
- Adjustable anti-short cycle time delay
- Control voltage: 24-240V
- Heavy duty SPDT relay output
- Universal control voltage input for integrating a thermostat
- Constantly monitors line voltage and protects single phase equipment against low and high voltage conditions
- Rapid short cycling due to voltage fault or power interruption
- 5-fault memory
- Adjustable response time
Specifications
- AMP:
- 10
- Application:
- Residential
- Automatic Shut-Off:
- No
- Height:
- 1-7/20 in
- Length:
- 3 in
- Product Type:
- Voltage Digital Monitor
- Temperature Range:
- -30 to 70 Deg C
- UL Listed:
- Yes
- Volts:
- 80/240/277/300V
- Weight:
- 0.4 lb
- Width:
- 3-1/5 in