Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- UL Listed Electrical Disconnect including both enclosure & surge protector
- 120VAC single-phase, 240VAC split-phase
- Features an internal surge protective device
- Maximum Surge Current Rating of 100kA
- Highest UL rating for nominal discharge current (in 20kA), for increased longevity & durability of the SPD
- Constructed with 2 high-quality thermally protected MOV’s (TFMOV)
- Completely factory wired for quick and easy installation
- NEMA type 3R rated powder coated metal enclosure for indoor/outdoor use
- Fully accessible mounting holes, nodisassemblingrequired
- Braided strap thoroughly grounding both the enclosure and cover
Specifications
- AMP:
- 30
- Height:
- 9 in
- Phase:
- Single Phase
- Product Type:
- Fused Disconnect
- Proposition 65:
- Cancer and reproductive harm.
- Volts:
- 240V
- Width:
- 5-1/4 in