Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Built to withstand the high impact of a major surge event
- Constructed in a robust Cast Aluminum enclosure for maximum durability
- Featuring a redesigned rivet sealed molded case with an internal gasket
- Nema Type 4X rated for indoor/outdoor installation
- Featuring a thinner, more compact profile then previous versions
- Updated to the latest addition of UL standards
- Withstands effects of prolonged UV exposure better then ABS plastics
- UL Rated Powder Coating for superior corrosion resistance
- Proudly Made in America
Specifications
- AMP:
- 100000
- Application:
- Surge Protection
- Color Finish Name:
- Grey
- Height:
- 7-3/4 in
- Length:
- 5 in
- Material:
- Cast Aluminum
- Product Type:
- Surge Protector
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 120/240V
- Weight:
- 1.18 lb
- Width:
- 3-3/50 in