This product requires certification to purchase.

You last purchased this on
 
ICM Controls

  • Fast #
  • Part #IICM530
  • Item #10130374
  • Manufacturer Part #ICM530
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
ICM Controls

  • Fast #
  • Part #IICM530
  • Item #10130374
  • Manufacturer Part #ICM530
4.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 3-Phase Surge Protective Device, Delta 240VAC or Wye 120/208VAC
  • NEMA Type 4X watertight plastic enclosure for outdoor and indoor installation
  • Green LED indicates surge protection present
  • Easily connects to electrical panel or disconnect for indoor and outdoor applications
  • UL Listed Type 1 or Type 2 SPD
  • Limited lifetime product, up to a 3-year $10,000 connected equipment warranty
  • Requires Certification

Specifications

Color Finish Name:
White
Product Type:
Surge Protector
Proposition 65:
Cancer and reproductive harm.
Volts:
120/208V