Motor Protection
Motor Protection
Frequently Purchased Together
Product Details
Product Details
- Protects against over and under voltage rapid short cycling caused by transients and high-power surges
- Ideal for mini-splits or other condensing units
- Backlit digital display
- Bank of 5 L-L surge arresters
- Built-in 40A contactor
- Waterproof, NEMA-rated 3R enclosure for outdoor use
- Easy installation and setup
Specifications
- AMP:
- 40
- Application:
- Mini-Split Air Conditioner
- Height:
- 4-37/100 in
- Length:
- 8 in
- NEMA:
- NEMA 3R
- Product Type:
- Surge Protective Device
- Proposition 65:
- WARNING: Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Volts:
- 200/240V
- Weight:
- 7.55 lb
- Width:
- 8-1/4 in