Surge Protector
Surge Protector
Frequently Purchased Together
Product Details
Product Details
- Split phase surge protective device
- Whole house
- NEMA 4X weatherproof enclosure
- 3/4 in. conduit connection
- Type 1 or type 2 whole home SPD
- Easy 3-wire installation
- Green LED indicator tells whether the device is operational
- Low cost, high performance
- Rugged and reliable
Specifications
- AMP:
- 100000
- Application:
- Residential
- Automatic Shut-Off:
- No
- Height:
- 2-3/10 in
- Length:
- 4-3/10 in
- NEMA:
- NEMA 4X
- Product Type:
- Surge Protective Device
- UL Listed:
- Yes
- Volts:
- 240V
- Width:
- 4-1/10 in