Timer
Timer
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For use with anticipator type thermostats
- Knob adjustable time delays
- Compressor lockout/anti-short cycle timer
- Simple, 2-wire installation
- Universal voltage operation
Specifications
- AMP:
- 1.5
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Time Delay:
- Yes
- Time Delay Range:
- 10 min
- Volts:
- 18/240V