This product requires certification to purchase.

Voltage Digital Monitor

You last purchased this on
 
ICM Controls

Voltage Digital Monitor

  • Fast #
  • Part #IICM49360A
  • Item #9630623
  • Manufacturer Part #ICM493-60A
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ICM Controls

Voltage Digital Monitor

  • Fast #
  • Part #IICM49360A
  • Item #9630623
  • Manufacturer Part #ICM493-60A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Single phase voltage monitor w/built-in surge
  • 60A contactor
  • Programmable
  • Backlit display
  • NEMA type 3R enclosure
  • Auto or manual reset
  • Protects against over and under voltage rapid short cycling caused by transients and high-power surges
  • Ideal for inverters, mini-splits, and other condensing units
  • Easy to view, backlit digital display
  • Bank of five L-L surge arresters
  • Requires Certification

Specifications

AMP:
60
Application:
Mini-Split Air Conditioner, Residential
Automatic Shut-Off:
No
Height:
6-37/100 in
Length:
8-1/4 in
NEMA:
NEMA 3R
Product Type:
Surge Protective Device
Temperature Range:
-40 to 167 Deg F (-40 to 75 Deg C)
UL Listed:
Yes
Volts:
200/240V
Weight:
11.4 lb
Width:
10-1/4 in