This product requires certification to purchase.

16 in. Chain Saw

You last purchased this on
 
ICS

16 in. Chain Saw

  • Fast #
  • Part #UUS71021
  • Item #7059751
  • Manufacturer Part #US71021
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
ICS

16 in. Chain Saw

  • Fast #
  • Part #UUS71021
  • Item #7059751
  • Manufacturer Part #US71021
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Gas powered chain saws
  • This gas chainsaw features include an easy to start engine with higher energy ignition system and durable, long-lasting components including a new muffler, carburetor and piston and cylinder
  • Use on concrete, stone, masonry, ductile ironpipe, cast iron pipe, and more
  • Requires Certification

Specifications

Application:
Cutting
Length:
16 in
Power Source:
Gas
RPM:
9300
Tool Type:
Saw
UL Listed:
No
Weight:
21 lb