12 in. Guide Bar
12 in. Guide Bar
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 695XL-F4 and 695XL-PG Gas Saws
- ETL Listed:
- No
- Length:
- 12 in
- Tool Type:
- Guide Bar
- UL Listed:
- No