This product requires certification to purchase.

695XL DI/PVC Saw Package

You last purchased this on
 
ICS Diamond Tools

695XL DI/PVC Saw Package

  • Fast #
  • Part #I575827
  • Item #7232022
  • Manufacturer Part #575827
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ICS Diamond Tools

695XL DI/PVC Saw Package

  • Fast #
  • Part #I575827
  • Item #7232022
  • Manufacturer Part #575827
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Highest horsepower gas powered cutter by ICS
  • Used by general contractors, utility contractors and concrete professionals
  • Easy-to-start engine with a higher energy ignition system
  • New piston and cylinder lowers engine temperature
  • Longer life muffler with reinforced internal baffle
  • New easy-to-tune carburetor
  • Equipped with an integrated water delivery system that supplies water to the blade and reduces airborne particles
  • When cutting, the saw requires 1 gal of water per minute at 20 psi to help flush grit from chain
  • Fuel tank size: 0.26 gal
  • Requires Certification

Specifications

Application:
Cast Iron, Ductile Iron, HDPE, PVC, Plastic Pipe
Blade Material:
Diamond
Brand Model Compatibility:
695XL-F4/PG, 695XL-PG
Height:
14 in
Length:
19 in
Power Source:
Gas
RPM:
11500
Weight:
21 lb
Width:
12 in