This product requires certification to purchase.

50-Piece Clamshell Grade Screw in Green

You last purchased this on
 
Ideal Industries

50-Piece Clamshell Grade Screw in Green

  • Fast #
  • Part #I303194
  • Item #2339034
  • Manufacturer Part #30-3194
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ideal Industries

50-Piece Clamshell Grade Screw in Green

  • Fast #
  • Part #I303194
  • Item #2339034
  • Manufacturer Part #30-3194
3.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Green Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Convenient for device grounding applications
  • Ensures compliance with Article 250 of the National Electric Code
  • Thread-forming, hole-finding ground screw with combination Slotted, Phillips, Hex and #2 Robertson head
  • Requires Certification

Specifications

Application:
Electrical
Color Finish Name:
Green
Package Quantity:
Piece of 50
UL Listed:
Yes