This product requires certification to purchase.

8 in. Standard Cable Tie in Natural 100 Pack

You last purchased this on
 
Ideal Industries

8 in. Standard Cable Tie in Natural 100 Pack

  • Fast #
  • Part #IB8509C
  • Item #5151195
  • Manufacturer Part #B-8-50-9-C
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ideal Industries

8 in. Standard Cable Tie in Natural 100 Pack

  • Fast #
  • Part #IB8509C
  • Item #5151195
  • Manufacturer Part #B-8-50-9-C
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • General purpose cable tie for building and cable management
  • Agency approved UL Listed, CSA Listed and Plenum Rated
  • Requires Certification

Documents


Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Natural
Length:
8 in
Material:
Plastic
Material Type:
Nylon
Package Quantity:
100
Product Type:
Tie Down
Tensile Strength:
50 lbs/inch
UL Listed:
Yes