This product requires certification to purchase.

Carbon Steel and Leather Knife Splicing Kit

You last purchased this on
 
Ideal Industries

Carbon Steel and Leather Knife Splicing Kit

  • Fast #
  • Part #I35093
  • Item #7287277
  • Manufacturer Part #35-093
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ideal Industries

Carbon Steel and Leather Knife Splicing Kit

  • Fast #
  • Part #I35093
  • Item #7287277
  • Manufacturer Part #35-093
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Kit designed for use in telephone and electrical service applications
  • High-carbon steel blade in Splicing Knife remains sharp and cuts easily through many insulation types
  • 5-1/2 in length scissors, nickel plated construction
  • Designed for use in electrical and telecommunications applications
  • Riveted leather pouch protects tool edges and the user from accidental damage
  • Tools are not insulated
  • Do not use on live circuits
  • Requires Certification

Documents


Specifications

Application:
Cables, Electrical, Telecommunication
Cutting Capacity:
19-23 AWG
Length:
5-1/2 in
Material:
Carbon Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Tool Type:
Splicing Kit
UL Listed:
No