Clamp-Pro™
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Measures up to 600A AC
- Non-contact voltage indicator (70V-600VAC)
- Continuity
- Tapered jaws with hook tip
- Auto/manual ranging
- Data hold
- Auto power off
- Low battery indicator
Documents
Specifications
- Application:
- Electrical
- Automatic Shut-Off:
- Yes
- Battery Size:
- AAA
- Collection:
- Clamp-Pro™
- Color Finish Name:
- Yellow, Black
- Meter Type:
- Voltage Tester
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 600V