Digital Light Meter
Digital Light Meter
Product Details
Product Details
- Measures all visible light sources
- Measures in four ranges up to 20,000 Foot Candles or 200,000 Lux
- +/- 3% basic accuracy
- Data hold mode
- Max reading mode
- Auto zero adjustment
- Low battery indication
- Auto power off
- Remote sensor with 59 in. (1.5m) cable
- 2-year warranty
Specifications
- Application:
- Electrical
- Color Finish Name:
- Black
- Number of Pieces:
- 1 Piece
- Product Type:
- Digital Light Meter
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- No