This product requires certification to purchase.

Punch Tool

You last purchased this on
 
Ideal Industries

Punchmaster™ Punch Tool

  • Fast #
  • Part #I35485
  • Item #2338674
  • Manufacturer Part #35-485
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ideal Industries

Punchmaster™ Punch Tool

  • Fast #
  • Part #I35485
  • Item #2338674
  • Manufacturer Part #35-485
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Adjustable high/low actuation setting accommodates termination requirements
  • Turn-Lock™ Style blade holding design
  • Impact-absorbing cushioned-grip reduces operator stress for high volume installers
  • Requires Certification

Specifications

Application:
Telecommunication
Collection:
Punchmaster™
Number of Tools Included:
1
Proposition 65:
WARNING: Reproductive Harm - www.P65Warnings.ca.gov.
Tool Type:
Punch