This product requires certification to purchase.

Tan Twister Wire Connector (Bag of 500)

You last purchased this on
 
Ideal Industries

Tan Twister Wire Connector (Bag of 500)

  • Fast #
  • Part #I30641
  • Item #7298259
  • Manufacturer Part #30-641
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ideal Industries

Tan Twister Wire Connector (Bag of 500)

  • Fast #
  • Part #I30641
  • Item #7298259
  • Manufacturer Part #30-641
3.9 out of 5 Customer Rating

X Points
per BAG
Color Finish Name: Tan Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Comfortable swept wings offer extra leverage and less effort on large wire combinations
  • Expanding square-wire spring supports a wide range of common wiring configurations
  • Durable copolymer shell expands for smooth, progressive tightening that provides dependable connections
  • Hexagonal top with ribbed cap allows for quick fingertip start as well as use of standard 5/16 in. nutdriver for fast installation
  • Quick take-up on even the toughest combinations, including solid-to-stranded
  • Requires Certification

Specifications

Application:
Wire
Color Finish Name:
Tan
Length:
1-7/50 in
Material:
Non-Metallic
Package Quantity:
Bag of 500
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov.
UL Listed:
No
Volts:
600V
Width:
18/25 in
Wire Gauge (AWG):
22-8 AWG