Ratchet Telemaster for Ideal Industries RJ11 Modular Plugs
Telemaster™ Ratchet Telemaster for Ideal Industries RJ11 Modular Plugs
Frequently Purchased Together
Product Details
Product Details
- Crimps industry standard Cat 5e/6 RJ-45 (8P8C) and RJ-11/12 (6P6C/6P4C) modular plugs
- Ratchet mechanism ensures a full cycle crimp every time
- Heavier-duty version of the 30-496 Telemaster™ requires less user hand force per crimp
- Multi-function tool also cuts UTP/STP and strips Cat 5e/6/ flat cable jackets
- Black oxide coated steel frame with cushioned handles for strength and comfort
- Precision ground contact dies evenly crimp standard plugs to industry specifications
- No calibration required
- Textured contoured handle grips for comfort
- Protective guard helps prevent finger and blade damage
- Replaceable cutting and stripping blades
Documents
Specifications
- Application:
- Cables, Multi-purpose
- Brand Model Compatibility:
- RJ11, RJ12, RJ45
- Collection:
- Telemaster™
- Handle Material:
- Steel
- Handle Type:
- Comfort Grip
- Material:
- Steel
- Tool Type:
- Crimper
- UL Listed:
- No