Twister®
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Only aluminum-to-copper twist-on connector specifically designed to provide a secure connection while preventing aluminum corrosion
- Pre-filled antioxidant compound prevents oxidation of aluminum conductors
- Swept wings and hexagonal head for easy installation by hand or with standard nut driver
- Live-action, square-wire spring expands and contracts with aluminum wire
- Complies with NEC Section #110-124(b) for aluminum-to-copper connections; UL Listed to 486C and CSA Certified to C22.2 #188
Specifications
- Application:
- Wire
- Cable or Wire Type:
- Copper
- Collection:
- Twister®
- Color Finish Name:
- Purple
- Height:
- 1-17/50 in
- Length:
- 4/5 in
- Material:
- Plastic, Steel
- Material Type:
- Polypropylene, PVC
- Package Quantity:
- Card of 25
- Product Type:
- Connector
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 600V
- Wire Gauge (AWG):
- 10-18 AWG