Twister®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Comfortable swept wings offer extra leverage and less effort on large wire combinations
- Expanding square-wire spring supports a wide range of common wiring configurations
- Durable copolymer shell expands for smooth, progressive tightening that provides dependable connections
- Hexagonal top with ribbed cap allows for quick fingertip start as well as use of standard 5/16 in. nutdriver for fast installation
- Quick take-up on even the toughest combinations, including solid-to-stranded
Specifications
- Application:
- Wire
- Cable or Wire Type:
- Copper
- Collection:
- Twister®
- Color Finish Name:
- Tan
- Height:
- 1-7/50 in
- Length:
- 18/25 in
- Material:
- Plastic, Steel
- Material Type:
- Polypropylene, PVC
- Package Quantity:
- Box of 100
- Product Type:
- Connector
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 600/1000V
- Wire Gauge (AWG):
- 8-22 AWG