Wing-Nut®
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- High-leverage, contoured wing design provides superior torque on every twist
- Wide range, live-action spring handles small combinations and expands to accommodate large combinations as you need it
- Copolymer shell expands for smooth, progressive tightening providing dependable connections
- Removable for repeat usage on same size or larger combinations
Specifications
- Application:
- Wire
- Cable or Wire Type:
- Copper
- Collection:
- Wing-Nut®
- Color Finish Name:
- Yellow
- Height:
- 1-3/100 in
- Length:
- 69/100 in
- Material:
- Plastic, Steel
- Material Type:
- Polyester, PVC
- Package Quantity:
- Box of 100
- Product Type:
- Connector
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 600/1000V
- Wire Gauge (AWG):
- 10-18 AWG