This product requires certification to purchase.

You last purchased this on
 
Ideal Industries

Wing-Nut® Model 454®

  • Fast #
  • Part #I30454
  • Item #7298255
  • Manufacturer Part #30-454
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ideal Industries

Wing-Nut® Model 454®

  • Fast #
  • Part #I30454
  • Item #7298255
  • Manufacturer Part #30-454
5 out of 5 Customer Rating

X Points
Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 10
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High-leverage, contoured wing design provides superior torque on every twist
  • Wide range, live-action spring handles small combinations and expands to accommodate large combinations as you need it
  • Copolymer shell expands for smooth, progressive tightening providing dependable connections
  • Removable for repeat usage on same size or larger combinations
  • Requires Certification

Documents


Specifications

Application:
Industrial
CSA Certified:
CSA C22.2 No. 188
Collection:
Wing-Nut® Model 454®
Color Finish Name:
Blue
Length:
1-9/20 in
Material:
Plastic
Material Type:
Polyester, Thermoplastic
Package Quantity:
Box of 25
Product Type:
Wire Connector
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov.
UL Listed:
Yes
Volts:
600V
Width:
1-1/5 in
Wire Gauge (AWG):
6 ga