Wire-Nut®
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fixed, square-wire spring for a grip that will last
- Refined range to handle all common applications
- Positive grip shell that is perfect to twist-on with fingers
- Excellent for fine stranded wire applications
Specifications
- Application:
- Bonding
- Collection:
- Wire-Nut®
- Color Finish Name:
- Red
- Material:
- Plastic
- Package Quantity:
- Box of 100
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 600V
- Wire Gauge (AWG):
- 6 ga