This product requires certification to purchase.

You last purchased this on
 
Ideal Industries

Wire-Nut®

  • Fast #
  • Part #I30273
  • Item #7298257
  • Manufacturer Part #30-273
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ideal Industries

Wire-Nut®

  • Fast #
  • Part #I30273
  • Item #7298257
  • Manufacturer Part #30-273
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Rated for use in Air Handling Spaces
  • Fixed, square-wire spring for a grip that will last
  • Refined range to handle all common applications
  • Positive grip shell that is perfect to twist-on with fingers
  • Excellent for fine stranded wire applications
  • Requires Certification

Specifications

Application:
Bonding
Collection:
Wire-Nut®
Color Finish Name:
Orange
Material:
Plastic
Package Quantity:
Bag of 500
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov.
UL Listed:
Yes
Volts:
600V
Wire Gauge (AWG):
14 ga