Wire Connector in Red (100 per Box)
WireTwist™ Wire Connector in Red (100 per Box)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Positive grip shell designed for fast, easy installation
- Fixed, square-wire spring creates secure connection
- Deep skirt protects against flash-over
- Tough, UL 94V-2 flame-retardant shell (105°C/221°F)
Specifications
- Application:
- Residential
- Collection:
- WireTwist™
- Color Finish Name:
- Red
- Material:
- Non-Metallic
- Package Quantity:
- Box of 100
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov.
- Temperature Range:
- Up to 221 Deg F
- UL Listed:
- Yes
- Wire Gauge (AWG):
- 22-8 AWG