1-1/2 x 3 in. Stainless Steel Tag Blank
1-1/2 x 3 in. Stainless Steel Tag Blank
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Length:
- 3 in
- Material:
- Stainless Steel
- Product Type:
- Tag
- Size:
- 1-1/2 in x 3 in
- Width:
- 1-1/2 in