Stainless Steel Tag
Stainless Steel Tag
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Length:
- 1-1/2 in
- Material:
- Stainless Steel
- Width:
- 3 in