This product requires certification to purchase.

3 in. Socket Weld 3000# Schedule 80 Global Forged Steel Cap

You last purchased this on
 

3 in. Socket Weld 3000# Schedule 80 Global Forged Steel Cap

  • Fast #
  • Part #IFSSCAPM
  • Item #1824102
  • Manufacturer Part #12403030G
3.5 out of 5 Customer Rating
You last purchased this on
 

3 in. Socket Weld 3000# Schedule 80 Global Forged Steel Cap

  • Fast #
  • Part #IFSSCAPM
  • Item #1824102
  • Manufacturer Part #12403030G
3.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 240
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.11
ASTM:
ASTM A-105
Application:
Residential
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Fitting Type:
Cap
IAPMO Listed:
No
Material:
Forged Steel
NSF Certified:
No
Origin:
Global
Pressure Class:
3000#
Schedule Class:
80
UL Listed:
No