This product requires certification to purchase.

3 gal Cooler in Yellow

Igloo Products

3 gal Cooler in Yellow

  • Fast #
  • Part #I00000431
  • Item #4784921
5 out of 5 Customer Rating
Brand image
Igloo Products

3 gal Cooler in Yellow

  • Fast #
  • Part #I00000431
  • Item #4784921
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Fort Wayne, IN
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 3 gallon capacity- Drinking water meets OSHA standards
  • Swing-up bale handle for easy transport
  • Portable
  • Pressure fit lid won't trap dirt
  • Yellow & red commercial safety
  • Recessed and angled drip-resistant spigot for easy dispensing
  • UV inhibitors to protect against fading
  • Optional cup dispenser bracket
  • Truck rack compatible
  • Requires Certification

Specifications

Capacity:
3 gal
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Depth:
13-3/4 in
Height:
14-1/8 in
Length:
13-1/2 in
Material:
Plastic
Material Type:
HDPE, Polyethylene
Product Type:
Cooler
Width:
11 in