5 gal Wash Station
5 gal Wash Station
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 36-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Product Details
Product Details
- 5 Gallon Capacity - Approximately 40 Hand Washes
- Elbow or Forearm Activated Faucet
- Portable
- Soap Caddy
- High Vis Safety Green
- Wash Station Graphics
- UV Inhibitors to Protect Against Fading
- Truck Rack Compatible
Specifications
- Application:
- Residential
- Capacity:
- 5 gal
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Height:
- 19-1/2 in
- Length:
- 14-1/2 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Handwash Station
- Size:
- 14-1/2 in x 13 in x 19-1/2 in
- Width:
- 13 in