This product requires certification to purchase.

8 oz. Plastic Dispenser Cup in Black

You last purchased this on
 
Igloo Products

8 oz. Plastic Dispenser Cup in Black

  • Fast #
  • Part #I9534A
  • Item #4604791
  • Manufacturer Part #9534A
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Igloo Products

8 oz. Plastic Dispenser Cup in Black

  • Fast #
  • Part #I9534A
  • Item #4604791
  • Manufacturer Part #9534A
4.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Convenient beverage cooler add-on
  • Heavy-duty dispenser keeps cups orderly and makes hydration easy
  • Surface treated to withstand tough outdoor conditions
  • Removable cap allows for easy loading of cups
  • Dispenser slides easily but firmly onto cup-dispenser bracket
  • Heavy-duty construction and impact-resistant body
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Material:
Plastic
Product Type:
Cup Dispenser
Size:
8 oz