Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Cool Riser Technology™ offers an elevated construction to promote airflow underneath the cooler for improved cooling performance
- Sturdy handle for easy carrying
- Leak-resistant design prevents spills during transport
- Flip-cap folds back and out of the way during use
- Wide mouth opening for easy filling and cleaning
- One year warranty against defects in material or workmanship under normal use and service
Specifications
- Capacity:
- 1/2 gal
- Color Finish Name:
- Blue
- Handle Type:
- Swing-Up
- Height:
- 11-2/5 in
- Length:
- 6-73/100 in
- Width:
- 6-2/5 in