24 qt. Cooler in Rugged Blue
IMX Series 24 qt. Cooler in Rugged Blue
Product Details
Product Details
- Ultrahard® foam-insulated walls & lid provide superior, extended ice retention performance
- Cool Riser Technology® improves cooling performance by elevating cooler body away from hot surfaces
- Injected-molded construction provides advanced durability
- Durable, marine-grade, rubberized lid T-latches provide a secure closure & lock in the cold
- Suspended, removable interior wire food basket keeps designated food items dry
- Stainless steel locking plate keeps items securely inside (lock not included)
- UV inhibitors protect the cooler from sun damage
- Anti-skid pads on base corners keep the cooler stable & secure on smooth surfaces
- Threaded drain plug gives you the option to hook up to your water hose for easy draining & includes a tethered, easy-grip cap
- Molded-in fish ruler on lid lets you measure your catch instantly
Specifications
- Capacity:
- 24 qt
- Collection:
- IMX Series
- Color Finish Category:
- Blues
- Color Finish Name:
- Rugged Blue
- Height:
- 16-7/50 in
- Length:
- 24-41/100 in
- Product Type:
- Cooler
- Width:
- 16-7/50 in