70 qt Cooler in White
IMX Series 70 qt Cooler in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 6-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
Product Details
- Ultratherm® foam-insulated walls & lid provide superior, extended ice retention performance
- Cool Riser Technology® improves cooling performance by elevating cooler body away from hot surfaces
- Injected-molded construction provides advanced durability
- Durable, marine-grade, rubberized lid T-latches provide a secure closure & lock in the cold
- Suspended, removable interior wire food basket keeps designated food items dry
- Stainless steel locking plate keeps items securely inside (lock not included)
- Steel braided cable handles with rubber grip add comfort & improved hold in wet conditions
Specifications
- Capacity:
- 70 qt
- Collection:
- IMX Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 17-18/25 in
- Material:
- Plastic
- Product Type:
- Cooler
- Weight:
- 25.8 lb
- Width:
- 20-8/25 in