1 x 18 in. Male Threaded Schedule 40 Welded Galvanized Carbon Steel Ready Cut Pipe
1 x 18 in. Male Threaded Schedule 40 Welded Galvanized Carbon Steel Ready Cut Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 918-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Material: carbon steel
- Coating: Galvanized
- Threaded
- Import
Documents
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-53, ASTM A-53M, ASTM A-733
- Coating:
- Galvanized
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Length:
- 18 in
- Material:
- Carbon Steel
- Origin:
- Global
- Pipe Wall Type:
- Welded
- PipeTubing Size:
- 1 in
- Schedule Class:
- 40