This product requires certification to purchase.

1 x 36 in. MPT Schedule 40 Welded Galvanized Carbon Steel Ready Cut Pipe

You last purchased this on
 

1 x 36 in. MPT Schedule 40 Welded Galvanized Carbon Steel Ready Cut Pipe

  • Fast #
  • Part #IGNG36
  • Item #406874
  • Manufacturer Part #MN-NG0536
5 out of 5 Customer Rating
You last purchased this on
 

1 x 36 in. MPT Schedule 40 Welded Galvanized Carbon Steel Ready Cut Pipe

  • Fast #
  • Part #IGNG36
  • Item #406874
  • Manufacturer Part #MN-NG0536
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 142
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Material: carbon steel
  • Coating: Galvanized
  • Threaded
  • Import
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-53, ASTM A-53M, ASTM A-733
Coating:
Galvanized
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Length:
36 in
Material:
Carbon Steel
Origin:
Global
Pipe Wall Type:
Welded
PipeTubing Size:
1 in
Schedule Class:
40