This product requires certification to purchase.

3 in. Flanged Ductile Iron Balancing Valve

IMI TA

ANSI Flanged 3 in. Flanged Ductile Iron Balancing Valve

  • Fast #
  • Part #TA52187980
  • Item #10378151
  • Manufacturer Part #52 187-980
5 out of 5 Customer Rating
Brand image
IMI TA

ANSI Flanged 3 in. Flanged Ductile Iron Balancing Valve

  • Fast #
  • Part #TA52187980
  • Item #10378151
  • Manufacturer Part #52 187-980
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Handwheel is equipped with a digital read-out, the handwheel ensures accurate and straightforward balancing. Handwheel for sizes 2 1/2" - 6" with side reading makes the read-out easy from any angle.
  • Accurate and precise Provides high accuracy of measurement.
  • Self-sealing measuring points For simple, accurate balancing.
  • Positive shut-off function For easy maintenance.
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.42
Coating:
Epoxy
Collection:
ANSI Flanged
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Maximum Temperature:
248
Origin:
Global
Schedule Class:
150