1-1/2 in. NPT Connection Pressure Balancing Valve
STAD 1-1/2 in. NPT Connection Pressure Balancing Valve
Frequently Purchased Together
Product Details
Product Details
- High accuracy for all settings Ensure accurate balancing and flow reading.
- Handwheel Equipped with a digital read-out, the handwheel ensures accurate and straightforward balancing. Positive shut-off function for easy maintenance.
- Self-sealing measuring points For simple, accurate balancing.
- AMETAL® Dezincification resistant alloy that guarantees a longer valve lifetime and lowers the risk of leakage.
Documents
Specifications
- Collection:
- STAD
- Connection Type:
- NPT
- Flow Rate:
- 22.3 gpm
- Height:
- 4-18/25 in
- Valve Body Material:
- Ametal®
- Valve Size:
- 1-1/2 in