1-3/10 x 9-7/8 in. Plastic Trigger Spray in Blue and White
1-3/10 x 9-7/8 in. Plastic Trigger Spray in Blue and White
Frequently Purchased Together
Product Details
Product Details
- High output, sprays 2 to 2-1/2 times more than most sprayers
- Longer trigger length reduces hand fatigue and is comfortable and ergonomic
Documents
Specifications
- Color Finish Name:
- Blue, White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 1-3/10 in
- Length:
- 3-19/20 in
- Material:
- Plastic
- Product Type:
- Trigger Spray
- Size:
- 9-7/8 in
- Width:
- 12-13/20 in