This product requires certification to purchase.

10 in. Plastic Pad Holder in Grey

You last purchased this on
 
Impact®

10 in. Plastic Pad Holder in Grey

  • Fast #
  • Part #S2007
  • Item #5052991
  • Manufacturer Part #2007
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Impact®

10 in. Plastic Pad Holder in Grey

  • Fast #
  • Part #S2007
  • Item #5052991
  • Manufacturer Part #2007
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1872
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Built-in teeth on base accepts 4-1/2 in x 10 in cleaning pads
  • Accepts 15/16 in diameter tapered or threaded handle
  • Swivel action in all directions for hard-to-reach areas
  • Includes 1 brown stripping pad and 1 white polishing pad
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Category:
Greys
Color Finish Name:
Grey
Length:
10 in
Material:
Plastic
Width:
4-1/2 in