This product requires certification to purchase.

12 in. Steel Dust Pan in Black

You last purchased this on
 
Impact®

12 in. Steel Dust Pan in Black

  • Fast #
  • Part #SUP4212
  • Item #6169288
  • Manufacturer Part #4212
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Impact®

12 in. Steel Dust Pan in Black

  • Fast #
  • Part #SUP4212
  • Item #6169288
  • Manufacturer Part #4212
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 432
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Heavy-duty
  • Attractive and tough baked-on enamel finish
  • Made from 20 gauge steel
  • Hang-up hole for convenient storage on a peg board or cart
  • Requires Certification

Specifications

Color Finish Name:
Black
Height:
14 in
Length:
12 in
Material:
Steel