This product requires certification to purchase.

18 in. 6 mil Vinyl Sleeve (Case of 6 Dozen)

You last purchased this on
 
Impact®

18 in. 6 mil Vinyl Sleeve (Case of 6 Dozen)

  • Fast #
  • Part #SDSBV18
  • Item #7441138
  • Manufacturer Part #DSBV-18
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Impact®

18 in. 6 mil Vinyl Sleeve (Case of 6 Dozen)

  • Fast #
  • Part #SDSBV18
  • Item #7441138
  • Manufacturer Part #DSBV-18
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Vinyl sleeve
  • Elastic At Both Ends
  • Size: 18 in. long
  • Color: Blue
  • 6 mil thickness
  • Requires Certification

Specifications

Color Finish Name:
Blue
Length:
18 in
Material:
Plastic
Material Type:
Vinyl
Package Quantity:
Case of 6 Dozen
Product Type:
Sleeve