9-3/4 in. Chemical Resistant Trigger Sprayer
9-3/4 in. Chemical Resistant Trigger Sprayer
Frequently Purchased Together
Product Details
Product Details
- Chemical resistant trigger, made of chemical resistant polymers
- Includes 28 mm/400 neck finish
Documents
Specifications
- Color Finish Name:
- White, Yellow
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 8-1/8 in
- Material:
- Plastic
- Product Type:
- Trigger Spray
- Size:
- 9-7/8 in