This product requires certification to purchase.

9-7/8 in. 1mL Output General Purpose Trigger Sprayer in White

You last purchased this on
 
Impact®

9-7/8 in. 1mL Output General Purpose Trigger Sprayer in White

  • Fast #
  • Part #SUP5900
  • Item #7461142
  • Manufacturer Part #5900
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Impact®

9-7/8 in. 1mL Output General Purpose Trigger Sprayer in White

  • Fast #
  • Part #SUP5900
  • Item #7461142
  • Manufacturer Part #5900
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Offers outstanding performance
  • Adjustable nozzle
  • Proven quality
  • 28 mm/400 thread finish
  • Length: 9-7/8"
  • Color: White
  • Requires Certification

Documents


Specifications

Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
9-7/8 in
Material:
Plastic
Product Type:
Trigger Spray
Size:
9-7/8 in