9-7/8 in. General Purpose Trigger Sprayer
9-7/8 in. General Purpose Trigger Sprayer
Frequently Purchased Together
Product Details
Product Details
- Proven quality for general purpose use
- Adjustable nozzle provides a variety of streams
- Neck finish 28 mm/400
- Bottle holds 32 oz and is gradated with dilution ratios
- Neck finish fits a variety of popular trigger sprayers: 28 mm/400
- Nozzles sold separately
- Bottle is made with recyclable and FDA-compliant HDPE
Documents
Specifications
- Color Finish Name:
- Red, White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 9-7/8 in
- Material:
- Plastic
- Product Type:
- Trigger Spray
- Size:
- 9-7/8 in