This product requires certification to purchase.

Cotton and Polyester Gloves in Natural (Case of 1 Dozen)

You last purchased this on
 
Impact®

Cotton and Polyester Gloves in Natural (Case of 1 Dozen)

  • Fast #
  • Part #SGSMWWN2CNRB
  • Item #7440764
  • Manufacturer Part #GSMW-WN-2C-NRB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Impact®

Cotton and Polyester Gloves in Natural (Case of 1 Dozen)

  • Fast #
  • Part #SGSMWWN2CNRB
  • Item #7440764
  • Manufacturer Part #GSMW-WN-2C-NRB
5 out of 5 Customer Rating

X Points
per DOZEN

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Natural
Disposable:
No
Glove Size:
M
Glove Type:
String Knit
Material:
Cotton, Plastic
Material Type:
Polyester
Package Quantity:
Case of 25 Dozen
Reusable:
Yes
Thickness:
7 ga